Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Sgl Lt Almond 125V
Mfr # 1877LA
Zoro # G906890740
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Color Light almond
- Material PVC
- Mounting Type Flush
- Special Features Auto-grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1877LA
- Zoro # G906890740
- UPC # 32664583261
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.31 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .87 IN |
Product Height | 4.19 IN |
Details
Application | Commercial |
Color | Light almond |
Material | PVC |
Mounting Type | Flush |
Special Features | Auto-grounding |
Wiring Method | Side |
Nema Configuration | 5-20R |
Number Of Wires | Three-wire |
Receptacle Type | Single |
Device Grade | Commercial specification grade |
Certifications | cULus Listed |
Amperage Rating | 20A |
Number Of Poles | Two-pole |
Voltage Rating | 125V |
Face/Body Material | Nylon face, PVC bottom |
Style Type | Standard |
Contact Material | Brass |
Device Type | Receptacle |
Connection Type | Screw |
Design Type | Straight blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C845)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, Z Curve (M9F44115)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- Eaton Wiring Devices Straight Blade Devices