Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Flush 3P/4W 50A
Mfr # 1258-SP
Zoro # G706890568
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Power
- Special Features Range
- Color Black
- Height 8 IN
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1258-SP
- Zoro # G706890568
- UPC # 32664306907
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 8 IN |
Length | 2.5 IN |
Width | 5 IN |
Allowable Wire Size | #12 - 4 AWG |
Details
Style | Power |
Special Features | Range |
Color | Black |
Mounting Type | Flush |
Material | Glass-filled nylon |
Wiring Method | Back |
Receptacle Type | Three-pole, three-wire, non grounding |
Voltage Rating | 125/250V |
Used_With | S21 |
Number Of Wires | Three-wire |
Nema Configuration | 14-50R |
Design Type | Receptacle |
Number Of Poles | Three-pole |
Connection Type | Screw |
Amperage Rating | 50A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/277V AC (31EH13)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- EATON WIRING DEVICES Recpt Single 3Wre 20A 250V Wht (1876W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/3W 50A (32B-BOX)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- Eaton Wiring Devices Single Straight Blade Receptacles