Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Pwr Flush 3P/3W 30A
Mfr # 38B-BOX
Zoro # G006890749
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Power
- Height 3.674 IN
- Material Glass-filled nylon
- Width 2.256 IN
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 38B-BOX
- Zoro # G006890749
- UPC # 32664199103
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 3.674 IN |
Width | 2.256 IN |
Length | 2.226 IN |
Allowable Wire Size | #12 - 4 AWG |
Details
Style | Power |
Material | Glass-filled nylon |
Wiring Method | Back |
Mounting Type | Flush |
Color | Brown |
Special Features | Dryer |
Number Of Wires | Three-wire |
Nema Configuration | 10-30R |
Used_With | S80 |
Design Type | Receptacle |
Connection Type | Screw |
Voltage Rating | 125/250V |
Amperage Rating | 30A |
Receptacle Type | Three-pole, three-wire, non grounding |
Number Of Poles | Three-pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3/8" NPT Compression Fitting (42046)
- EATON 5PK Break KO Fill Plate (BRFPP)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TSB1)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- Eaton Wiring Devices Straight Blade Devices