Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Ivry 2Pole 15A 250V
Mfr # 816V-BOX
Zoro # G306890753
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Side
- Height 4.19 IN
- Mounting Type Flush
- Width .82 IN
- Length 1.3 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 816V-BOX
- Zoro # G306890753
- UPC # 32664182204
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.19 IN |
Width | .82 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Side |
Mounting Type | Flush |
Material | PVC |
Color | Ivory |
Design Type | Receptacle |
Number Of Poles | Two-pole |
Connection Type | Screw |
Receptacle Type | Two-pole, three-wire, grounding |
Voltage Rating | 250V |
Contact Material | Brass |
Nema Configuration | 6-15R |
Number Of Wires | Three-wire |
Amperage Rating | 15A |
Style Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- EATON WIRING DEVICES Receptacle Pwr Flush 3P/4W 30A (1257-SP)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- Eaton Wiring Devices Single Straight Blade Receptacles