Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Dpx Brown 15A/125V
Mfr # CR15B
Zoro # G306890630
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Side
- Material PVC
- Length 1.24 IN
- Mounting Type Flush
- NEMA Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CR15B
- Zoro # G306890630
- UPC # 32664488900
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 1.24 IN |
Width | .79 IN |
Height | 4 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Wiring Method | Side |
Material | PVC |
Mounting Type | Flush |
NEMA Configuration | 5-15R |
Color | Brown |
Type | Duplex |
Number Of Wires | Three-wire |
Receptacle Type | Two-pole, three-wire, grounding |
Voltage Rating | 125V |
Number Of Poles | Two-pole |
Style Type | Standard |
Contact Material | Brass |
Design Type | Receptacle |
Amperage Rating | 15A |
Connection Type | Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 100, (FZ512835)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/Interlock32A (LAD9R1V)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- ZORO SELECT Channel Angle Bracket, Gold (V330Y)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- Eaton Wiring Devices Straight Blade Devices