Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Dplx Wht 20A/125V
Mfr # CR20W
Zoro # G206890693
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .79 IN
- Product Height 4 IN
- Product Length/Depth 1.24 IN
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CR20W
- Zoro # G206890693
- UPC # 32664489235
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .79 IN |
Product Height | 4 IN |
Product Length/Depth | 1.24 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- Eaton Wiring Devices Duplex Straight Blade Receptacles