Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Dplx White 15A/125V
Mfr # TR270W
Zoro # G906890726
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Side and push
- Mounting Type Flush
- Application Residential
- Material Thermoplastic
- NEMA Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR270W
- Zoro # G906890726
- UPC # 32664666537
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.24 IN |
Product Width | .79 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- Eaton Wiring Devices Duplex Straight Blade Receptacles