Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
RECEPTACLE DPLX IVORY 15A125V
Mfr # 5270V-BU
Zoro # G607453121
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Color Ivory
- Mounting Type Flush
- Wiring Method Side
- Special Features CO/ALR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5270V-BU
- Zoro # G607453121
- UPC # 32664752155
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | .69 IN |
Height | 4.19 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 to 10 AWG |
Details
Material | Thermoplastic |
Color | Ivory |
Mounting Type | Flush |
Wiring Method | Side |
Special Features | CO/ALR |
Type | Duplex |
NEMA Configuration | 5-15R |
Amperage Rating | 15A |
Voltage Rating | 125V |
Connection Type | Screw |
Design Type | Receptacle |
Number Of Wires | Three-wire |
Style Type | Standard |
Contact Material | Brass |
Receptacle Type | Two-pole, three-wire, grounding |
Number Of Poles | Two-pole |
Description
Meets all UL 498 and 1567 requirements Longer, wider strap provides 40 percent more contact area Side wire terminals accept up to 10 solid or standard copper or aluminum wire Terminal screws backed out Combination slotPhillips head mounting and terminal screws ease installation with power screwdrivers 15 amp, 125 volt Bulk pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104R6517)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- Eaton Wiring Devices Straight Blade Devices