Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Comm Lt Almond 20A
Mfr # BR20LA
Zoro # G306890661
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back and side
- Application Commercial
- Mounting Type Flush
- Material PVC
- NEMA Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BR20LA
- Zoro # G306890661
- UPC # 32664750748
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.3 IN |
Product Height | 4.2 IN |
Product Width | .88 IN |
Allowable Wire Size | #14-10 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Rcpt Dplx Af/Gf Tr Iv 15A 125V (TRAFGF15V-K-L)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- Eaton Wiring Devices Duplex Straight Blade Receptacles