Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Receptacle Bulk Lt Almond 20A
Mfr # CR20LA
Zoro # G506890652
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Mounting Type Flush
- Wiring Method Side
- Color Light almond
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # CR20LA
- Zoro # G506890652
- UPC # 32664583162
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.24 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .79 IN |
Product Height | 4 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 6in L, 22 AWG (36GL11)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- CARLON Offset Conduit Pvc Rigid 1/2In (E994DR-CTN)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- Eaton Wiring Devices Straight Blade Devices