Shop All Locking Receptacles
Eaton Wiring Devices
Receptacle Black 2Pole 125V
Mfr # L520R
Zoro # G706890742
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V
- Amps 20A
- Color Black
- Grade Commercial specification grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # L520R
- Zoro # G706890742
- UPC # 32664417603
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | #14-8 AWG |
Details
NEMA Configuration | L5-20 |
Voltage | 125V |
Amps | 20A |
Color | Black |
Grade | Commercial specification grade |
Body Material | Nylon |
Special Features | Severe duty locking plug |
Standards | UL Listed |
Material | Nylon |
Weight (Lbs.) | .18 LB |
Operating Temp. | -40A Deg C to 70A Deg C (-40°F to 158°F) |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 2 Pole, 277V AC, Medium Curve (BA2-B0-34-640-521-C)
- EATON WIRING DEVICES Arrow Hart, Locking Single Receptacle, 3 -Pole, 480 VAC, 20 A, Back and Side Wiring, NEMA L16-20 (AHCL160R)
- EATON WIRING DEVICES Recpt Single Lock 30A 250V Blk (L630R)
- EATON WIRING DEVICES Arrow Hart, Locking Single Receptacle, 3 -Pole, 480 VAC, 30 A, Back and Side Wiring, NEMA L16-30 (L1630R)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- HUBBELL Twist-Lock®, EdgeConnect™, Flanged Receptacle, 20A 125V, L5-20R, Screwless Terminal (HBL2616ST)
- Eaton Wiring Devices Locking Devices