Shop All Single Straight Blade Receptacles
Eaton Wiring Devices
Recept Pwr 3P/3W 20A 125/250V
Mfr # 805V-BOX
Zoro # G806890611
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- Mounting Type Flush
- Color Ivory
- Material Nylon
- Wiring Method Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 805V-BOX
- Zoro # G806890611
- UPC # 32664181603
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Product Length/Depth | 1.81 IN |
Allowable Wire Size | #4 AWG |
Product Width | 1.42 IN |
Product Height | 3.28 IN |
Details
Application | Industrial |
Mounting Type | Flush |
Color | Ivory |
Material | Nylon |
Wiring Method | Side |
Special Features | Screw-catch, unique screw terminal guards |
Contact Material | Brass |
Design Type | Straight blade |
Receptacle Type | Single |
Style Type | Standard |
Certifications | UL |
Number Of Wires | Three-wire |
Device Grade | Industrial grade specification |
Amperage Rating | 20A |
Nema Configuration | 10-20R |
Device Type | Receptacle |
Connection Type | Screw |
Number Of Poles | Three-pole |
Voltage Rating | 125/250 V |
Face/Body Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A30R248HCR)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- EATON WIRING DEVICES Receptacle Ivry 2Pole 15A 250V (816V-BOX)
- EATON WIRING DEVICES Lockng Rcptcl L6-20R 20A (02320-00D)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- SUPERIOR ELECTRIC Locking Flanged Inlet 2-Pole 3-Wire 20A 125V NEMA L5-20P (YGF166)
- Eaton Wiring Devices Single Straight Blade Receptacles