Shop All Wall Plates
Eaton Wiring Devices
Recept Gfci Tr Slf/Tst 15A Sg
Mfr # TRSGF15SG-L
Zoro # G506890676
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self test duplex receptacle
- Features Tamper-resistant
- Product Height 1.64 in
- Certifications cULus Listed
- Product Width 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRSGF15SG-L
- Zoro # G506890676
- UPC # 32664745324
- Country of Origin China
- Category Wall Plates
Dimensions
Product Height | 1.64 in |
Product Width | 4.19 in |
Product Length/Depth | 1.3 in |
Details
Type | Self test duplex receptacle |
Features | Tamper-resistant |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- LEGRAND Wiremold Starter Box, 1 Gang, Metal, Ivory, Wall Mounting (B5)
- LINEMASTER Compact (492-S)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- EATON WIRING DEVICES Wallplate Tel/Coax Lt Alm 1G (2128LA)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Blk (PJ8BK)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- Eaton Wiring Devices Wall Plates