Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Recept Duplex Deco La
Mfr # TR1107LA-BOX
Zoro # G506890591
product price: $39.69
/pk 10, $3.97/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Width .69 in
- Product Height 3.81 in
- Product Length/Depth 1.3 in
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR1107LA-BOX
- Zoro # G506890591
- UPC # 32664665141
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | .69 in |
Product Height | 3.81 in |
Product Length/Depth | 1.3 in |
Details
Certifications | cULus Listed |
Description
Late Mndg 13/16X3-1/2In, 300PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- Eaton Wiring Devices Straight Blade Devices