Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci Twr St 20Amp Iv
Mfr # TWRSGF20V
Zoro # G706890650
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test
- NEMA Configuration 5-20R
- Features Weather resistant
- Color Ivory
- Application Residential|Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # TWRSGF20V
- Zoro # G706890650
- UPC # 32664743023
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Width | 2.91 in |
Product Height | 4.51 in |
Product Length/Depth | 2.21 in |
Allowable wire size | #14 - 10 AWG |
Details
Type | Self-test |
NEMA Configuration | 5-20R |
Features | Weather resistant |
Color | Ivory |
Application | Residential|Commercial |
Face/body material | PVC |
Circuit interrupter type | GFCI |
Contact material | Brass |
Mounting method | Flush |
Certifications | cULus Listed |
Receptacle type | Two-pole, three-wire, grounding |
Environmental conditions | Tamper and weather resistant |
Voltage Rating | 125V |
Amperage Rating | 20 A |
Wiring method | Back and side wire |
Device Type | Receptacle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- Eaton Wiring Devices GFCI Receptacles