Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci Twr St 15Amp Iv
Mfr # TWRSGF15V
Zoro # G006890848
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test
- Color Ivory
- NEMA Configuration 5-15R
- Application Residential|Commercial
- Features Weather resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TWRSGF15V
- Zoro # G006890848
- UPC # 32664742972
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Length/Depth | 2.054 in |
Product Height | 3.195 in |
Product Width | 2.853 in |
Allowable wire size | #14 - 10 AWG |
Details
Type | Self-test |
Color | Ivory |
NEMA Configuration | 5-15R |
Application | Residential|Commercial |
Features | Weather resistant |
Face/body material | PVC |
Amperage Rating | 15 A |
Certifications | cULus Listed |
Number Of Poles | Two-pole |
Receptacle type | Two-pole, three-wire, grounding |
Number Of Wires | Three-wire |
Voltage Rating | 125V |
Circuit interrupter type | GFCI |
Contact material | Brass |
Wiring method | Back and side wire |
Mounting method | Flush |
Device Type | Receptacle |
Environmental conditions | Tamper and weather resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (3RT20261AN20)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Gray (CAR-15-GFST-GR)
- Eaton Wiring Devices GFCI Receptacles