Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci Tr Slftst15A Iv
Mfr # TRSGF15V
Zoro # G706890773
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Self-test
- Application Residential|Commercial
- Features Tamper resistant
- NEMA Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRSGF15V
- Zoro # G706890773
- UPC # 32664739897
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Allowable wire size | #14 - 10 AWG |
Product Height | 4.625 in |
Product Width | 2 in |
Product Length/Depth | 2.813 in |
Details
Color | Ivory |
Type | Self-test |
Application | Residential|Commercial |
Features | Tamper resistant |
NEMA Configuration | 5-15R |
Circuit interrupter type | GFCI |
Environmental conditions | Tamper resistant |
Number Of Wires | Three-wire |
Face/body material | PVC |
Number Of Poles | Two-pole |
Certifications | cULus Listed |
Contact material | Brass |
Amperage Rating | 15 A |
Receptacle type | Two-pole, three-wire, grounding |
Mounting method | Flush |
Device Type | Receptacle |
Wiring method | Back and side wire |
Voltage Rating | 125V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, 1NO, 25A @ 240V AC Contact Rating (YE-2RB-A2)
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- Eaton Wiring Devices GFCI Receptacles