Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 20A/125V Wh
Mfr # SGF20W
Zoro # G806890604
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Residential|Commercial
- Type Self-test
- NEMA Configuration 5-20R
- Amperage Rating 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF20W
- Zoro # G806890604
- UPC # 32664742583
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Height | 4.635 in |
Product Length/Depth | 2.823 in |
Allowable wire size | #14 - 10 AWG |
Product Width | 2.01 in |
Details
Color | White |
Application | Residential|Commercial |
Type | Self-test |
NEMA Configuration | 5-20R |
Amperage Rating | 20 A |
Certifications | cULus Listed |
Circuit interrupter type | GFCI |
Device Type | Receptacle |
Contact material | Brass |
Face/body material | PVC |
Voltage Rating | 125V |
Wiring method | Back and side wire |
Receptacle type | Two-pole, three-wire, grounding |
Mounting method | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- Eaton Wiring Devices GFCI Receptacles