Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 20A/125V Bk
Mfr # SGF20BK
Zoro # G206890655
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test
- Application Residential|Commercial
- NEMA Configuration 5-20R
- Color Black
- Product Height 4.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF20BK
- Zoro # G206890655
- UPC # 32664742507
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Height | 4.635 in |
Allowable wire size | #14 - 10 AWG |
Product Width | 2.01 in |
Product Length/Depth | 2.823 in |
Details
Type | Self-test |
Application | Residential|Commercial |
NEMA Configuration | 5-20R |
Color | Black |
Certifications | cULus Listed |
Circuit interrupter type | GFCI |
Contact material | Brass |
Wiring method | Back and side wire |
Device Type | Receptacle |
Amperage Rating | 20 A |
Voltage Rating | 125V |
Mounting method | Flush |
Face/body material | PVC |
Receptacle type | Two-pole, three-wire, grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- ZORO SELECT 16 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3687)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF221R)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- Eaton Wiring Devices GFCI Receptacles