Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Wh
Mfr # SGF15W
Zoro # G106890656
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential|Commercial
- NEMA Configuration 5-15R
- Type Self-test
- Color White
- Circuit interrupter type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15W
- Zoro # G106890656
- UPC # 32664742422
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Height | 4.61 in |
Product Width | 2.83 in |
Product Length/Depth | 1.98 in |
Allowable wire size | #14 - 10 AWG |
Details
Application | Residential|Commercial |
NEMA Configuration | 5-15R |
Type | Self-test |
Color | White |
Circuit interrupter type | GFCI |
Certifications | cULus Listed |
Voltage Rating | 125V |
Mounting method | Flush |
Number Of Wires | Three-wire |
Amperage Rating | 15 A |
Face/body material | PVC |
Number Of Poles | Two-pole |
Receptacle type | Two-pole, three-wire, grounding |
Wiring method | Back and side wire |
Device Type | Receptacle |
Contact material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/8" Insider Diameter - 100' Length - Black (FW038-100SP)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Twr St 20Amp Iv (TWRSGF20V)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- Eaton Wiring Devices GFCI Receptacles