Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Wh
Mfr # SGF15W-SP
Zoro # G306890609
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Shelf-pack
- NEMA Configuration 5-15R
- Color White
- Face/body material PVC
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15W-SP
- Zoro # G306890609
- UPC # 32664742460
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Length/Depth | 2.823 IN |
Product Height | 4.635 IN |
Product Width | 2.01 IN |
Details
Special Features | Shelf-pack |
NEMA Configuration | 5-15R |
Color | White |
Face/body material | PVC |
Certifications | cULus Listed |
Circuit interrupter type | GFCI |
Amperage Rating | 15A |
Receptacle type | Two-pole, three-wire, grounding |
Voltage Rating | 125V |
Wiring method | Back wire and side wire |
Device Type | Receptacle |
Contact material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Twr St 20Amp Iv (TWRSGF20V)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- Eaton Wiring Devices GFCI Receptacles