Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Iv
Mfr # SGF15V
Zoro # G906890863
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential|Commercial
- NEMA Configuration 5-15R
- Color Ivory
- Type Self-test
- Wiring method Back and side wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15V
- Zoro # G906890863
- UPC # 32664742378
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Product Length/Depth | 1.98 in |
Allowable wire size | #14 - 10 AWG |
Product Height | 4.68 in |
Product Width | 2.83 in |
Details
Application | Residential|Commercial |
NEMA Configuration | 5-15R |
Color | Ivory |
Type | Self-test |
Wiring method | Back and side wire |
Mounting method | Flush |
Amperage Rating | 15 A |
Voltage Rating | 125V |
Circuit interrupter type | GFCI |
Receptacle type | Two-pole, three-wire, grounding |
Contact material | Brass |
Certifications | cULus Listed |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Face/body material | PVC |
Device Type | Receptacle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Eaton Wiring Devices GFCI Receptacles