Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Iv
Mfr # SGF15V-SP
Zoro # G706890599
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Shelf-pack
- Length 2.823 IN
- NEMA Configuration 5-15R
- Color Ivory
- Height 4.635 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15V-SP
- Zoro # G706890599
- UPC # 32664742415
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 2.823 IN |
Height | 4.635 IN |
Width | 2.01 IN |
Details
Special Features | Shelf-pack |
NEMA Configuration | 5-15R |
Color | Ivory |
Voltage Rating | 125V |
Wiring method | Back wire and side wire |
Face/body material | PVC |
Receptacle type | Two-pole, three-wire, grounding |
Amperage Rating | 15A |
Device Type | Receptacle |
Circuit interrupter type | GFCI |
Contact material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1PR)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- Eaton Wiring Devices GFCI Receptacles