Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Br
Mfr # SGF15B
Zoro # G906890801
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-test
- Application Residential|Commercial
- NEMA Configuration 5-15R
- Color Brown
- Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15B
- Zoro # G906890801
- UPC # 32664742279
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Allowable wire size | #14 - 10 AWG |
Product Height | 4.67 in |
Product Length/Depth | 1.97 in |
Product Width | 2.82 in |
Details
Type | Self-test |
Application | Residential|Commercial |
NEMA Configuration | 5-15R |
Color | Brown |
Amperage Rating | 15 A |
Wiring method | Back and side wire |
Certifications | cULus Listed |
Face/body material | PVC |
Voltage Rating | 125V |
Receptacle type | Two-pole, three-wire, grounding |
Device Type | Receptacle |
Circuit interrupter type | GFCI |
Mounting method | Flush |
Number Of Poles | Two-pole |
Contact material | Brass |
Number Of Wires | Three-wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-120A)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK W/Twist Lock Plug Cord (48-76-5110)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- PASS & SEYMOUR 15A WHT Self Test GFCI (1597TRWRWCCD4)
- Eaton Wiring Devices GFCI Receptacles