Shop All GFCI Receptacles
Eaton Wiring Devices
Rcpt Dplx Gfci St 15A/125V Bk
Mfr # SGF15BK
Zoro # G406890851
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15R
- Application Residential|Commercial
- Color Black
- Type Self-test
- Contact material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # SGF15BK
- Zoro # G406890851
- UPC # 32664742286
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Allowable wire size | #14 - 10 AWG |
Product Width | 2.83 in |
Product Height | 4.68 in |
Product Length/Depth | 1.98 in |
Details
NEMA Configuration | 5-15R |
Application | Residential|Commercial |
Color | Black |
Type | Self-test |
Contact material | Brass |
Receptacle type | Two-pole, three-wire, grounding |
Mounting method | Flush |
Wiring method | Back and side wire |
Voltage Rating | 125V |
Number Of Wires | Three-wire |
Device Type | Receptacle |
Face/body material | PVC |
Amperage Rating | 15 A |
Certifications | cULus Listed |
Number Of Poles | Two-pole |
Circuit interrupter type | GFCI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray (NPC-6910)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- EATON WIRING DEVICES Rcpt Dplx Gfci Twr St 20Amp Iv (TWRSGF20V)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- Eaton Wiring Devices GFCI Receptacles