Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Af/Gf Tr Wh 15A 125V
Mfr # TRAFGF15W-K-L
Zoro # G706890841
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-15R
- Wiring Method Back wire and side wire
- Color White
- Receptacle Type Two-pole, three-wire, grounding
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFGF15W-K-L
- Zoro # G706890841
- UPC # 32664747632
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 2.815 IN |
Product Width | 2.01 IN |
Product Height | 4.625 IN |
Details
NEMA Configuration | 5-15R |
Wiring Method | Back wire and side wire |
Color | White |
Receptacle Type | Two-pole, three-wire, grounding |
Contact Material | Brass |
Device Type | Receptacle |
Voltage Rating | 125V |
Face/Body Material | PVC |
Circuit Interrupter Type | AFGF |
Environmental Conditions | Tamper resistant |
Amperage Rating | 15A |
Certifications | NOM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2E)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- Eaton Wiring Devices Duplex Straight Blade Receptacles