Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Af/Gf Tr La 15A 125V
Mfr # TRAFGF15LA-K-L
Zoro # G806890833
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light almond
- Wiring Method Back wire and side wire
- NEMA Configuration 5-15R
- Face/Body Material PVC
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFGF15LA-K-L
- Zoro # G806890833
- UPC # 32664747618
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 2.815 IN |
Product Height | 4.625 IN |
Product Width | 2.01 IN |
Details
Color | Light almond |
Wiring Method | Back wire and side wire |
NEMA Configuration | 5-15R |
Face/Body Material | PVC |
Contact Material | Brass |
Circuit Interrupter Type | AFGF |
Device Type | Receptacle |
Voltage Rating | 125V |
Amperage Rating | 15A |
Environmental Conditions | Tamper resistant |
Receptacle Type | Two-pole, three-wire, grounding |
Certifications | NOM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC75A)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/4" x 100ft- Black (F6-075-100-BK)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- LEVITON Receptacle (21254-HR)
- Eaton Wiring Devices Duplex Straight Blade Receptacles