Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Afci Tr 20A/125V Wh
Mfr # TRAFCI20W
Zoro # G006890671
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Visual trip indicator light
- NEMA Configuration 5-20R
- Wiring Method Back wire and side wire
- Color White
- Voltage Rating 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFCI20W
- Zoro # G006890671
- UPC # 32664739538
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Height | 4.625 IN |
Product Length/Depth | 2 IN |
Product Width | 4.813 IN |
Details
Special Features | Visual trip indicator light |
NEMA Configuration | 5-20R |
Wiring Method | Back wire and side wire |
Color | White |
Voltage Rating | 125V |
Face/Body Material | PVC |
Certifications | cULus Listed |
Contact Material | Brass |
Device Type | Receptacle |
Circuit Interrupter Type | AFCI |
Receptacle Type | Two-pole, three-wire, grounding |
Environmental Conditions | Tamper resistant |
Amperage Rating | 20A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- S&G TOOL AID ADAPTER (SG81010)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- Eaton Wiring Devices Duplex Straight Blade Receptacles