Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Afci Tr 20A/125V La
Mfr # TRAFCI20LA
Zoro # G206890785
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light almond
- Special Features Visual trip indicator light
- Wiring Method Back wire and side wire
- NEMA Configuration 5-20R
- Voltage Rating 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFCI20LA
- Zoro # G206890785
- UPC # 32664739514
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 2 IN |
Product Width | 4.813 IN |
Product Height | 4.625 IN |
Details
Color | Light almond |
Special Features | Visual trip indicator light |
Wiring Method | Back wire and side wire |
NEMA Configuration | 5-20R |
Voltage Rating | 125V |
Amperage Rating | 20A |
Contact Material | Brass |
Environmental Conditions | Tamper resistant |
Circuit Interrupter Type | AFCI |
Face/Body Material | PVC |
Device Type | Receptacle |
Receptacle Type | Two-pole, three-wire, grounding |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- EATON WIRING DEVICES Recpt Duplex Hosp 3Wire 20A Iv (AH8300V)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- Eaton Wiring Devices Duplex Straight Blade Receptacles