Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Afci Tr 20A/125V Iv
Mfr # TRAFCI20V
Zoro # G106890755
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration 5-20R
- Special Features Visual trip indicator light
- Wiring Method Back wire and side wire
- Color Ivory
- Product Width 4.813 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFCI20V
- Zoro # G106890755
- UPC # 32664739521
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Width | 4.813 IN |
Product Length/Depth | 2 IN |
Product Height | 4.625 IN |
Details
NEMA Configuration | 5-20R |
Special Features | Visual trip indicator light |
Wiring Method | Back wire and side wire |
Color | Ivory |
Certifications | cULus Listed |
Voltage Rating | 125V |
Receptacle Type | Two-pole, three-wire, grounding |
Device Type | Receptacle |
Face/Body Material | PVC |
Circuit Interrupter Type | AFCI |
Contact Material | Brass |
Environmental Conditions | Tamper resistant |
Amperage Rating | 20A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- HUBBELL WIRING DEVICE-KELLEMS 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLKTR)
- Eaton Wiring Devices Duplex Straight Blade Receptacles