Shop All Locking Plugs
Eaton Wiring Devices
Range Nylon Locking Plug
Mfr # CWL515P
Zoro # G106979795
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.25in
- Amps - Plugs and Receptacles 15A
- Standards cULus Listed
- Color Black, white
- NEMA Configuration L5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CWL515P
- Zoro # G106979795
- UPC # 40893677989
- Country of Origin Mexico
- Category Locking Plugs
Dimensions
Length | 4.25in |
Cord Size | 0.33-0.66 in |
Details
Amps - Plugs and Receptacles | 15A |
Standards | cULus Listed |
Color | Black, white |
NEMA Configuration | L5-15 |
Material | Nylon |
Application | Industrial |
Weight (Lbs.) | .15 LB |
Operating Temp. | -40A deg C to 60A deg C (-40°F to 140°F) |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire, grounding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- EATON WIRING DEVICES Plug Locking Black 20A/125V (L520P)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- HUBBELL 15A Twist-Lock Plug 2P 2W 125VAC L1-15P BK/WT (HBL7545C)
- Eaton Wiring Devices Locking Plugs