Shop All Straight Blade Plugs
Eaton Wiring Devices
Power Plug, 3 Pole, 30 A, 125 V, Yellow
Mfr # 2836-BOX
Zoro # G507387458
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 10-20P
- Number of Wires 3
- Number of Poles 3
- Height 3.34 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 2836-BOX
- Zoro # G507387458
- UPC # 32664325304
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 3.34 IN |
Width | 1.25 IN |
Wire Size | #14-10 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 10-20P |
Number of Wires | 3 |
Number of Poles | 3 |
Application | Commercial grade specification |
Connection Type | Screw |
Material | Vinyl |
Standards | cULus Listed |
Special Features | Armored |
Wiring Method | Back wire |
Weight (Lbs.) | .35 LB |
Body Material | Armored vinyl |
Number Of Wires | Three-wire |
Contact Material | Brass |
Housing Color | Yellow |
Body Style | Straight body |
Current Rating | 30A |
Grounding | Non-Grounding |
Connection Orientation | Straight blade |
Number Of Poles | Three-pole |
Description
Commercialgrade, armored housing resists abuse Solid brass plug blades are firmly embedded in body Terminals in individual chambers to positively insulate conductors Accepts 14 10 AWG wire NEMA 1020P UL498 Listed, file no E15012 NOM certified Temperature rating 20 to 75 deg C maximum continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- NVENT HOFFMAN Electrical Isolation Kit, Fiberglass (A19ESOK)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Plugs 15A 125V Industrial Blk (5266)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- Eaton Wiring Devices Straight Blade Plugs