Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Vinyl Yel 15A 125V
Mfr # 4867-BOX
Zoro # G007042963
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250 VAC; 125 V
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4867-BOX
- Zoro # G007042963
- UPC # 32664340901
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 1.5 in |
Width | 1.5 in |
Wire Size | #18-12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321NRB)
- KEEN 02-54865 EMT Rain Tight Compression Coupling 2 in. (KE1490082)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- E-MAX Trip Indication 10A Other Relay (6319233)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 15A 125V Blk Plast Plug (SA540)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- Eaton Wiring Devices Straight Blade Plugs