Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Rub 2Wr Blk 2P 15A 125V
Mfr # 1723-BOX
Zoro # G607042912
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Standards UL
- Material Thermoplastic rubber
- Width 1.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1723-BOX
- Zoro # G607042912
- UPC # 32664480607
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 1.5 IN |
Height | 1.5 IN |
Wire Size | #18-10 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Standards | UL |
Material | Thermoplastic rubber |
Special Features | Non-grounding, non-polarized |
Application | Commercial specification grade |
Wiring Method | Back wire |
Number Of Poles | Two-pole |
Weight (Lbs.) | .115 LB |
Connection Type | Screw |
Contact Material | Brass |
Body Style | Straight body |
Number Of Wires | Two-wire |
Body Material | Thermoplastic |
Housing Color | Black |
Connection Orientation | Straight blade |
Current Rating | 15A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- EATON WIRING DEVICES 3Wire Black Angle Power Plug (S80-SP)
- EATON WIRING DEVICES Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 115, Yellow (SA540GD)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CT)
- Eaton Wiring Devices Straight Blade Devices