Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Rnd 2Wire Blk 15A 125V
Mfr # 3123BK-BOX
Zoro # G607042936
product price: $73.79
/pk 25, $2.95/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
- Width 1.25 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 3123BK-BOX
- Zoro # G607042936
- UPC # 32664326837
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 1.25 IN |
Height | 2.25 IN |
Wire Size | #14-10 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Number of Wires | 2 |
Number of Poles | 2 |
Special Features | Non-grounding |
Material | Thermoplastic |
Standards | UL |
Application | Commercial; Standard |
Wiring Method | Back wire |
Connection Orientation | Straight blade |
Contact Material | Brass |
Grounding | Non-Grounding |
Current Rating | 15A |
Body Style | Round body |
Weight (Lbs.) | .043 LB |
Connection Type | Screw |
Body Material | Thermoplastic rubber |
Housing Color | Black |
Number Of Poles | Two-pole |
Number Of Wires | Two-wire |
Description
2X3 Aqua Border Rug, 3PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- HUBBELL Receptacle, 20 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-20R, Black (HBL8410)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- Eaton Wiring Devices Straight Blade Plugs