Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Polarized 15A/125V White
Mfr # SA940W
Zoro # G407042983
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Cord Size 0.33" in diameter
- Special Features Polarized, cord clip, spring action, non-grounding
- Height 1.07 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # SA940W
- Zoro # G407042983
- UPC # 52757940405
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.33" in diameter |
Height | 1.07 IN |
Width | 1.07 IN |
Wire Size | #16 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Special Features | Polarized, cord clip, spring action, non-grounding |
Material | Thermoplastic |
Standards | cULus Listed |
Application | Industrial; Standard |
Housing Color | White |
Number Of Wires | Two-wire |
Number Of Poles | Two-pole |
Weight (Lbs.) | .055 LB |
Connection Orientation | Straight blade |
Connection Type | Screw |
Wiring Method | Back wire |
Body Material | Impact-resistant thermoplastic |
Current Rating | 15A |
Body Style | Straight body with cord clip |
Contact Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B4HD-2-M-36)
- SIEMENS Manual Motor Starter, Knob, 4.5 to 6.3A, 3P (3RV20111GA10)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- Eaton Wiring Devices Straight Blade Plugs