Shop All Locking Plugs
Eaton Wiring Devices
Plug Locking Black 20A/125V
Mfr # L520P
Zoro # G406979716
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.13in
- Amps - Plugs and Receptacles 20A
- NEMA Configuration L5-20
- Material Nylon
- Color Black, white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # L520P
- Zoro # G406979716
- UPC # 32664391002
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 3.13in |
Width | 1.79 in |
Height | 1.81 in |
Allowable Wire Size | #16-12 AWG |
Details
Amps - Plugs and Receptacles | 20A |
NEMA Configuration | L5-20 |
Material | Nylon |
Color | Black, white |
Application | Industrial |
Weight (Lbs.) | .19 LB |
Number Of Poles | Two-pole |
Number Of Wires | Three-wire |
Amperage Rating | 20 A |
Design Type | Ultra grip |
Weight | 0.19 lb |
Voltage Rating | 125V |
Wiring Method | Back |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- EATON WIRING DEVICES Range Nylon Locking Plug (CWL515P)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- Eaton Wiring Devices Locking Devices