Shop All Plug & Connector Accessories
Eaton Wiring Devices
Plug Gfci 15Amp Yellow
Mfr # 14880002-6
Zoro # G8630372
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.125
- Height 11.5
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 14880002-6
- Zoro # G8630372
- UPC # 24098900271
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Width | 5.125 |
Height | 11.5 |
Length | 2 |
Description
Double-ended halogen light bulbs produce a bright white light making them ideal for use in task or general purpose lighting. These double-ended halogen bulbs offer long life lasting up to 2000 hours. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- EATON WIRING DEVICES Plug 3Wire Armored Yel 15A (2867-BOX)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- Eaton Wiring Devices Plug & Connector Accessories