Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug Flat Handle 2Wire Brwn
Mfr # 1912B-BOX
Zoro # G607042899
product price: $44.45
/pk 25, $1.78/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
- Number of Wires 2
- Number of Poles 2
- Application Residential; Commercial specification grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1912B-BOX
- Zoro # G607042899
- UPC # 32664311802
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 1.48 IN |
Height | 1.98 IN |
Wire Size | #18-16 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 1-15P |
Number of Wires | 2 |
Number of Poles | 2 |
Application | Residential; Commercial specification grade |
Special Features | Flat handle body, box packaging |
Standards | UL |
Material | Thermoplastic |
Housing Color | Black |
Contact Material | Brass |
Number Of Wires | Two-wire |
Weight (Lbs.) | .038 LB |
Wiring Method | Back wire |
Body Material | Thermoplastic rubber |
Grounding | Non-Grounding |
Current Rating | 15A |
Connection Type | Screw |
Connection Orientation | Straight blade |
Number Of Poles | Two-pole |
Description
Vintage Light Set Multi 10Ct, 12PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- LEVITON Straight Blade Plug (8215-CT)
- Eaton Wiring Devices Straight Blade Plugs