Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug 6-15R Nema Vnyl Yel 250V
Mfr # 4866-BOX
Zoro # G306979748
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125 VAC; 250V
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
- Number of Wires 3
- Number of Poles 2
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4866-BOX
- Zoro # G306979748
- UPC # 32664340802
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Height | 1.5 IN |
Width | 1.5 IN |
Wire Size | #18-12 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- EATON WIRING DEVICES Plug Strt Bld 2P Yel 15A 125V (4862-BOX)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- HUBBELL LIGHTING Plug Straight Nema 6-20P 250V (5466C)
- Eaton Wiring Devices Straight Blade Devices