Shop All Straight Blade Plugs
Eaton Wiring Devices
Plug 3Wire Ground Angle Black
Mfr # S42-SP
Zoro # G707042942
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- NEMA Plug Configuration - Plugs and Receptacles 6-30P, 6-50P
- Standards UL Listed
- Application Commercial grade specification
- Height 3.37 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # S42-SP
- Zoro # G707042942
- UPC # 32664517846
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Height | 3.37 IN |
Width | 2.87 IN |
Wire Size | #10-6 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 250V |
NEMA Plug Configuration - Plugs and Receptacles | 6-30P, 6-50P |
Standards | UL Listed |
Application | Commercial grade specification |
Material | PVC |
Special Features | Non-grounding, pressure plates to protect wires |
Contact Material | Brass |
Weight (Lbs.) | .455 LB |
Number Of Poles | Three-pole |
Number Of Wires | Three-wire |
Wiring Method | Back wire |
Connection Orientation | Angled straight blade |
Body Material | PVC |
Connection Type | Screw |
Current Rating | 30 A/50 A |
Housing Color | Black |
Body Style | Power, Universal angled body |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- MARINCO 305Fo Marinco 30A 125V Flanged Outlet Lkg (305FO)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES 15A/125V Brwn Plast Polzd Plug (SA540B)
- EATON WIRING DEVICES 4509-Box Vnyl St 3Wre Plug20A (4509-BOX)
- EATON WIRING DEVICES Blk Plast Ang 4Wr Plg 125/250V (S21-SP)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- Eaton Wiring Devices Straight Blade Devices