Shop All Plug & Connector Accessories
Eaton Wiring Devices
Plug 3Wire Armored Yel 15A
Mfr # 2867-BOX
Zoro # G506979685
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Armored plug
- Material Vinyl
- Features Armored
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 2867-BOX
- Zoro # G506979685
- UPC # 32664325809
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Product Length/Depth | 1.519 in |
Product Width | 1.519 in |
Product Height | 2.524 in |
Allowable wire size | #18-12 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- Eaton Wiring Devices Plug & Connector Accessories