Shop All Plug Adapters
Eaton Wiring Devices
Plg W/Grip 3Wire Vnyl 20A 125V
Mfr # 4409-BOX
Zoro # G707043000
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 1.5 IN
- Product Length/Depth 2.5 IN
- Certifications UL
- Product Width 1.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 4409-BOX
- Zoro # G707043000
- UPC # 32664336409
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Product Height | 1.5 IN |
Product Length/Depth | 2.5 IN |
Product Width | 1.5 IN |
Details
Certifications | UL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs (FDFD5.5-250-100)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- AC WORKS 1.5FT 4-Prong 3-Phase 20A 250V L15-20 Plug to NEMA 6-50R Welder Adapter (WDL1520650-018)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft (RVA1556)
- AC WORKS 1FT L15-30P 3-Phase 30A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1530620-012)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 30 Amp Female NEMA TT-30R 12 Inch 10 AWG/3 Cord (RVA1539)
- Eaton Wiring Devices Extension Cords & Power Strips