Shop All Combination Devices
Eaton Wiring Devices
Plg Outlet Wht 15A 125V
Mfr # 1192W-SP
Zoro # G806979484
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel three outlet tap
- Color White
- Material Thermoplastic
- Product Height 3.225 in
- Product Length/Depth 1.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1192W-SP
- Zoro # G806979484
- UPC # 32664729133
- Country of Origin China
- Category Combination Devices
Dimensions
Product Height | 3.225 in |
Product Length/Depth | 1.43 in |
Product Width | 3.057 in |
Details
Type | Swivel three outlet tap |
Color | White |
Material | Thermoplastic |
Voltage Rating | 125 V |
Special Features | Swivel, single receptacle to 3 outlets |
Amperage Rating | 15 A |
NEMA configuration | 5-15R |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D15)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired (RC108LA)
- BRYANT 2-Port USB Charger with Single Pole/Three Way Switch, 3A 5V, 15A 125V, White (USBB102W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- Eaton Wiring Devices Combination Devices