Shop All Plug Adapters
Eaton Wiring Devices
Plg Outlet 3 Wht 15A 125V
Mfr # 4400W-BOX
Zoro # G807042941
product price: $18.35
/pk 10, $1.84/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Special Features Single receptacle to 3 outlets, Polarized
- Voltage Rating 125V
- Material Thermoplastic
- Type Three outlet cube tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4400W-BOX
- Zoro # G807042941
- UPC # 32664373206
- Country of Origin United States
- Category Plug Adapters
Dimensions
Product Width | 1 IN |
Product Length/Depth | 1 IN |
Product Height | 2.38 IN |
Details
Color | White |
Special Features | Single receptacle to 3 outlets, Polarized |
Voltage Rating | 125V |
Material | Thermoplastic |
Type | Three outlet cube tap |
Certifications | cULus Listed |
Amperage Rating | 15A |
Nema Configuration | 1-15R |
Description
Tap Outlet 3 Brn 15A 125V, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLBK)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, B Curve (M9F21201)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 30 Amp Female NEMA TT-30R 12 Inch 10 AWG/3 Cord (RVA1539)
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- CCI Adapter Pwr Cord 12/3 9In Yel (090208802)
- Eaton Wiring Devices Plug Adapters