Shop All Plug Adapters
Eaton Wiring Devices
Plg Outlet 3 Wht 15A 125V
Mfr # 1482W-BOX
Zoro # G407043010
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Three outlet cube tap
- Color White
- Voltage Rating 125V
- Special Features Single receptacle to 3 outlets
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1482W-BOX
- Zoro # G407043010
- UPC # 32664515941
- Country of Origin United States
- Category Plug Adapters
Dimensions
Product Width | 1.7 IN |
Product Length/Depth | 2.5 IN |
Product Height | 1.3 IN |
Details
Type | Three outlet cube tap |
Color | White |
Voltage Rating | 125V |
Special Features | Single receptacle to 3 outlets |
Material | Thermoplastic |
Amperage Rating | 15A |
Nema Configuration | 5-15R |
Certifications | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- U.S. WIRE & CABLE Waterproof In-Line GFCI To Pow-R-Block, 15A, 2' 12/3 Gauge Cord (04-00105)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- Eaton Wiring Devices Extension Cords & Power Strips