Shop All Wall Plates
Eaton Wiring Devices
PJ Wallplate, 487 in L, 494 in W, 2 Gang, Polycarbonate, White, HighGloss
Mfr # PJS262W
Zoro # G807455512
Sold in multiples of 20 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs Two-gang
- Color White
- Material Polycarbonate
- Special Features Screwless
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # PJS262W
- Zoro # G807455512
- UPC # 32664751615
- Country of Origin China
- Category Wall Plates
Dimensions
Product Height | 4.87 IN |
Wallplate Size | Mid-size |
Product Width | 4.94 IN |
Product Length/Depth | .08 IN |
Details
Number of Gangs | Two-gang |
Color | White |
Material | Polycarbonate |
Special Features | Screwless |
Type | Wallplate |
Certifications | cULus Listed |
Cutout | Decorator |
Description
Eaton's midsize screw less wallplates help provide a sleek, smooth and seamless look to your wiring devices Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screwcatch feature holds mounting screws captive and simplifies installation High gloss finish is soilresistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM95)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- RELIANCE CONTROLS Invrt Generator Adpt Crd (AC3130)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- EATON WIRING DEVICES Wall Plate Mid-Siz 1Gang Ivory (PJ8V)
- EATON WIRING DEVICES Wall Plates Wh 1G Blank Midi (2029W-BOX)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- Eaton Wiring Devices Lighting Controls