Shop All Wire Connectors
Eaton Wiring Devices
Outlet Adapter with Grounding Lug, 2 Pole, 15 A, 125 V, 3 Outlet, Ivory
Mfr # 1219V-BOX
Zoro # G908277044
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.225 in
- Width 3.057 in
- Length 1.43 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1219V-BOX
- Zoro # G908277044
- UPC # 32664489754
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 3.225 in |
Width | 3.057 in |
Length | 1.43 in |
Details
Standards | cULus Listed |
Description
Three outlet grounding adapter with grounding lug converts 2pole polarized outlet to 3wire grounding outlets Grounding lug fastens to wall plate mounting screw for excellent ground connection Molded of high impactresistant thermoplastic for long term durability Solid brass blades for long life and low heat rise at full load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk (SA155)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-5-500-EC)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- Eaton Wiring Devices Wire Connectors & Disconnects