Shop All Wire Connectors
Eaton Wiring Devices
Outlet Adapter with Grounding Lug, 2 Pole, 15 A, 125 V, 1 Outlet, Gray
Mfr # 419GY
Zoro # G208276907
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 125V
- Height 52 in
- Width 48 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 419GY
- Zoro # G208276907
- UPC # 3266458
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 52 in |
Width | 48 in |
Length | 24 in |
Details
Color | Gray |
Max. Voltage | 125V |
Standards | cULus Listed |
Material | Thermoplastic |
Features | Single Outlet |
Type | Grounding Adapter |
Current Rating | 15 A |
Description
Grounding adapter with grounding lug converts 2pole polarized outlet to 3wire grounding outlet Grounding lug fastens to wallplate mounting screw for excellent ground connection Safety tab extends face on adapter to assure grounding plugs can not be plugged in incorrectly Polypropylene body resists dirt and marring Ribbed body for sure insertion and removal Solid brass blades for long life and low heat rise at full load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 1 Poles (KDD170)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk (SA155)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- EATON WIRING DEVICES 125 V, 20 A, Polycarbonate, Modular Receptacle Connector with 12 AWG Solid Wire Lead (MCR125SOL)
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- Eaton Wiring Devices Wire Connectors & Disconnects