Shop All Straight Blade Plugs
Eaton Wiring Devices
Orange Hi-Vis Plug
Mfr # BP3867-4RN
Zoro # G507042951
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
- Number of Wires 3
- Number of Poles 2
- Width 2.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # BP3867-4RN
- Zoro # G507042951
- UPC # 32664577543
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Width | 2.62 in |
Height | 5.5 in |
Wire Size | #16-12 AWG |
Details
Item - Plugs and Receptacles | Plug |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | 5-15P |
Number of Wires | 3 |
Number of Poles | 2 |
Application | Industrial; Extra heavy-duty industrial specification grade |
Special Features | High visibility; High visibility |
Type | Plug |
Standards | UL |
Material | Nylon |
Number Of Wires | 3 |
Housing Color | Orange |
Contact Material | Brass |
Grounding | Grounding |
Weight (Lbs.) | .209 lb |
Current Rating | 15 A |
Number Of Poles | Two-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- EATON Non-Illuminated Selector Switch, Plastic (C22-WRK-K11)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- EATON WIRING DEVICES 15A 125V Blk Plast Plug (SA540)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- EATON WIRING DEVICES STRAIGHT BLADE PLUG (SA399O)
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- Eaton Wiring Devices Straight Blade Devices